Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie No 12 - No 14 ProExtract-It Bit

  • Mfr # GB1214R

  • Zoro # G307168271


product price: $19.79
/ea

Key Features

Type
Screw & Bolt Extractor
Material
M2 High Speed Steel
Finish
Blue Zinc
Screw Size
#12 - #14
Overall Length (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1214R
Zoro #
G307168271
UPC #
781002819707
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12 - #14
Overall Length (In.)
2"
Shank Size
1/4"

Details

Type
Screw & Bolt Extractor
Material
M2 High Speed Steel
Finish
Blue Zinc
Application
Removes Damaged Screws #12 to #14 with Damaged Heads & Broken Bolts to 3/8" (10mm)
Features
Self Centering Tip Eliminates Walking, All-in-One Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.