Zoro Homepage

L.H. Dottie No 12 Spanner Insert Bit

  • Mfr # 11512

  • Zoro # G507166114


product price: $20.29
/ea

Key Features

Bit Style
Tamperproof
Overall Bit Length
1"
Drive Size
#12
Shank Shape
Hex
Application - Tools
Installs Spanner Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11512
Zoro #
G507166114
UPC #
781002311522
Country of Origin
China

Dimensions

Overall Bit Length
1"
Drive Size
#12

Details

Bit Style
Tamperproof
Shank Shape
Hex
Application - Tools
Installs Spanner Machine Screws
Type
Insert Bit
Drive Type
Spanner

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.