Zoro Homepage

L.H. Dottie No 14 Gauge Bright Galvanized Jack Chain, 100PK

  • Mfr # CH1414

  • Zoro # G507165797


product price: $77.19
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Working Load Limit
16 lb
Finish
Bright Galvanized
Material
Low Carbon Steel
Application
Hanging Signs, Light Fixtures, General Utility
Type
Jack Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1414
Zoro #
G507165797
UPC #
781002274957
Country of Origin
China

Dimensions

Diameter
0.08''

Details

Working Load Limit
16 lb
Finish
Bright Galvanized
Material
Low Carbon Steel
Application
Hanging Signs, Light Fixtures, General Utility
Type
Jack Chain

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.