
L.H. Dottie No 2 x 1'' Phillips Insert Bit (Carded)
Mfr # IB2PC
Zoro # G907165779
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Overall Bit Length
1"
Fastening Tool Tip Size
#2
Shank Size
1/4"
Application - Tools
General Fastening
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB2PC
Zoro #
G907165779
UPC #
781002818427
Country of Origin
China
Dimensions
Overall Bit Length
1"
Fastening Tool Tip Size
#2
Shank Size
1/4"
Drive Size
#8-10
Size
#2 x 1"
Details
Application - Tools
General Fastening
Drive Type
Phillips
Type
Insert Bit
Standards
ISO-9002
For Use With
MBH
Shank Shape
Hex
Number of Pieces
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.