
L.H. Dottie No 2 x 4'' Slotted Power Bit (Carded)
Mfr # IB2S4C
Zoro # G907168107
product price: $20.99
/eaKey Features
Overall Bit Length
4"
Fastening Tool Tip Size
#2
Standards
ISO-9002
Type
Power Bit
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB2S4C
Zoro #
G907168107
UPC #
781002818618
Country of Origin
China
Dimensions
Overall Bit Length
4"
Fastening Tool Tip Size
#2
Size
#2 x 4"
Drive Size
#8-10
Shank Size
1/4"
Details
Standards
ISO-9002
Type
Power Bit
Shank Shape
Hex
Drive Type
Slotted
Fastening Tool Material
S2 Carbon Steel
Shank Type
Quick Change
Application - Tools
General Fastening
Number of Pieces
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.