Zoro Homepage

L.H. Dottie No 3 x 1'' Square Drive Insert Bit (Carded)

  • Mfr # IB3C

  • Zoro # G107165944


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Overall Bit Length
1"
Fastening Tool Tip Size
#3
Shank Shape
Hex
Type
Insert Bit
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB3C
Zoro #
G107165944
UPC #
781002818793
Country of Origin
China

Dimensions

Overall Bit Length
1"
Fastening Tool Tip Size
#3
Size
#3 x 1"
Drive Size
#12-14
Shank Size
1/4"

Details

Shank Shape
Hex
Type
Insert Bit
Drive Type
Square
For Use With
MBH
Standards
ISO-9002
Application - Tools
General Fastening
Shank Type
Quick Change
Number of Pieces
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.