Zoro Homepage

L.H. Dottie No 3 x 3'' Phillips Power Bit (Carded)

  • Mfr # IB3PXC

  • Zoro # G207167978


product price: $10.59
/ea

Key Features

Overall Bit Length
3"
Fastening Tool Tip Size
#3
Shank Size
1/4"
Drive Size
#12-14
Type
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB3PXC
Zoro #
G207167978
UPC #
781002818496
Country of Origin
China

Dimensions

Overall Bit Length
3"
Fastening Tool Tip Size
#3
Shank Size
1/4"
Drive Size
#12-14
Size
#3 x 3"

Details

Type
Power Bit
Drive Type
Phillips
Fastening Tool Material
S2 Carbon Steel
Application - Tools
General Fastening
Shank Shape
Hex
Standards
ISO-9002
Shank Type
Quick Change
Number of Pieces
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.