
L.H. Dottie No 6 Button Head Star Pin Insert Bit
Mfr # 60TR10
Zoro # G207166162
product price: $20.29
/eaKey Features
Bit Style
Tamperproof
Overall Bit Length
1"
Type
Insert Bit
Application - Tools
Installs Star Pin Machine Screws
Drive Type
Star Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60TR10
Zoro #
G207166162
UPC #
781002226109
Country of Origin
United States
Dimensions
Overall Bit Length
1"
Drive Size
#6
Details
Bit Style
Tamperproof
Type
Insert Bit
Application - Tools
Installs Star Pin Machine Screws
Drive Type
Star Pin
Shank Shape
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.