Zoro Homepage

L.H. Dottie No 6 Hex Pin Insert Bit

  • Mfr # 73TR5

  • Zoro # G507166138


product price: $20.29
/ea

Key Features

Bit Style
Tamperproof
Overall Bit Length
1"
Shank Size
1/4"
Shank Shape
Hex
Drive Type
Hex Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73TR5
Zoro #
G507166138
UPC #
781002227359
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"
Shank Size
1/4"
Drive Size
#6

Details

Bit Style
Tamperproof
Shank Shape
Hex
Drive Type
Hex Pin
Application - Tools
Installs Hex Pin Screws
Type
Insert Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.