
L.H. Dottie No 6 Spanner Insert Bit
Mfr # 1156
Zoro # G107166699
product price: $19.34
/eaKey Features
Bit Style
Tamperproof
Overall Bit Length
1"
Drive Size
#6
Shank Shape
Hex
Application - Tools
Installs Spanner Machine Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1156
Zoro #
G107166699
UPC #
781002311560
Country of Origin
China
Dimensions
Overall Bit Length
1"
Drive Size
#6
Details
Bit Style
Tamperproof
Shank Shape
Hex
Application - Tools
Installs Spanner Machine Screws
Type
Insert Bit
Drive Type
Spanner
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.