Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie No 8 Flat Head Star Pin Insert Bit

  • Mfr # 60TR20

  • Zoro # G107166194


product price: $20.29
/ea

Key Features

Bit Style
Tamperproof
Overall Bit Length
1"
Type
Insert Bit
Drive Type
Star Pin
Drive Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60TR20
Zoro #
G107166194
UPC #
781002226208
Country of Origin
United States

Dimensions

Overall Bit Length
1"
Drive Size
#8

Details

Bit Style
Tamperproof
Type
Insert Bit
Drive Type
Star Pin
Application - Tools
Installs Star Pin Machine Screws
Shank Shape
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.