Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie No 8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws

  • Mfr # NTK14L

  • Zoro # G607168698


product price: $27.41
/ea

Key Features

Thread Size
#8
Material
Nylon
Head Type
Pan
Drive Type
Combination
Toggle Bolt Type
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTK14L
Zoro #
G607168698
UPC #
781002667971
Country of Origin
China

Dimensions

Thread Size
#8
Anchor Thread Size
#8
Usable Length
1/2"

Details

Item
Toggle Bolt
Material
Nylon
Head Type
Pan
Drive Type
Combination
Toggle Bolt Type
Toggle
Includes
25 Nylon Toggle Anchors || 25 Sheet Metal Screws || 1 Carbide Masonry Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.