Zoro Homepage

L.H. Dottie Vinyl Cloth Wire Marker Book (46-90)

  • Mfr # DM4690

  • Zoro # G207168807


product price: $21.91
/ea

Key Features

Material
Vinyl Cloth
Temp. Range
-40 Degrees F to 176 Degrees F
Label Type
Pre-Printed
Application
Identify and Mark
Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM4690
Zoro #
G207168807
UPC #
781002163046
Country of Origin
United States

Details

Item
Wire Marker Book
Legend
46-90
Material
Vinyl Cloth
Temp. Range
-40 Degrees F to 176 Degrees F
Label Type
Pre-Printed
Application
Identify and Mark
Adhesive
Rubber
Legend Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.