
L.H. Dottie Vinyl Cloth Wire Marker Book (A-Z)
Mfr # DMAZ
Zoro # G507168798
product price: $21.91
/eaKey Features
Material
Vinyl Cloth
Temp. Range
-40 Degrees F to 176 Degrees F
Label Type
Pre-Printed
Adhesive
Rubber
Application
Identify and Mark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMAZ
Zoro #
G507168798
UPC #
781002163060
Country of Origin
United States
Details
Item
Wire Marker Book
Legend
A-Z, 0-15, +, -, /
Material
Vinyl Cloth
Temp. Range
-40 Degrees F to 176 Degrees F
Label Type
Pre-Printed
Adhesive
Rubber
Application
Identify and Mark
Legend Color
Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.