Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie Wall Plate Insulation Gasket (100 Pack)

  • Mfr # WPI100

  • Zoro # G407168928


product price: $26.99
/ea

Key Features

Material
Flame Retardant Polyethylene
Size
One Size Fits All
Thickness
1/8"
Color
Ivory
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPI100
Zoro #
G407168928
UPC #
781002161820
Country of Origin
Taiwan, Province of China

Dimensions

Size
One Size Fits All
Thickness
1/8"
Width
2-1/2"
Length
4-1/4"

Details

Material
Flame Retardant Polyethylene
Color
Ivory
Type
Wall Plate Insulation Gasket
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.