
Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK
Mfr # SLS38
Zoro # G407166191
product price: $75.35
/pk 50, $1.51/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Material
Alloy Steel
Drill Bit Size
5/8"
Min. Embedment
2-1/2 in.
Thread Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS38
Zoro #
G407166191
UPC #
781002312406
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
2-1/2"
Drill Bit Size
5/8"
Thread Size
3/8"
Details
Item
Long Lag Shield
Material
Alloy Steel
Min. Embedment
2-1/2 in.
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.