
Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel 50 PK
Mfr # SLS516
Zoro # G107167016
product price:Â $37.66
/pk 50, $0.75/eaKey Features
Overall Length
1-3/4"
Material
Alloy Steel
Drill Bit Size
1/2"
Min. Embedment
1-13/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS516
Zoro #
G107167016
UPC #
781002312352
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/16"
Overall Length
1-3/4"
Drill Bit Size
1/2"
Details
Item
Long Lag Shield
Material
Alloy Steel
Min. Embedment
1-13/16 in.
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.