Zoro Homepage

Not Graded, 3/8"-16 Hex Head Tap Bolt, Plain Silicon Bronze, 2 in L, 100 PK

  • Mfr # MBBZ382

  • Zoro # G807168894


product price: $308.42
/pk 100, $3.08/ea
Free Shipping & Returns

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Silicon Bronze
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBBZ382
Zoro #
G807168894
UPC #
781002583219
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Silicon Bronze
Finish
Plain
Thread Style
Fully Threaded
Standards
IFI 199
Item
Hex Head Tap Bolt

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.