One Hole Strap, Conduit; EMT; Pipe Use, 3-1/2 in, Steel, Zinc Plated

  • Mfr # TW350

  • Zoro # G207168074


product price: $199.99
/pk 25, $8.00/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
3-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe
Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW350
Zoro #
G207168074
UPC #
781002277286
Country of Origin
India

Dimensions

Width
1-1/4"
Length
6"
Thickness
7 ga

Details

Item
One Hole Strap
Nominal/Conduit Pipe
3-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe
Standards
UL Listed
Conduit Type
EMT/Pipe
Type
One Hole Strap
Load Rating
50 lbs
Style/Type
Electrical Metallic Tubing (EMT) || Pipe

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.