Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; EMT Use, 1 in, Steel, Zinc Plated

  • Mfr # TW100

  • Zoro # G307168196


product price: $28.65
/pk 100, $0.29/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Type
One Hole Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW100
Zoro #
G307168196
UPC #
781002277101
Country of Origin
India

Dimensions

Width
3/4"
Length
2-5/16"
Thickness
18 ga

Details

Item
One Hole Strap
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Type
One Hole Strap
Conduit Type
EMT
Style/Type
Electrical Metallic Tubing (EMT)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.