Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; EMT Use, 3/8 in, Steel, Zinc Plated

  • Mfr # TW38

  • Zoro # G607168230


product price: $19.55
/pk 100, $0.20/ea

Key Features

Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW38
Zoro #
G607168230
UPC #
781002277507
Country of Origin
India

Dimensions

Cable Size
12/2, 12/3, 10/2, 10/3
Width
1/2"
Length
1-1/4"
Thickness
18 ga

Details

Item
One Hole Strap
Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Standards
UL Listed
Type
One Hole Strap
Load Rating
50 lbs
Conduit Type
BX
WT/STD
1.15#
Guage
18 GA
ProductTitle
One Hole Straps PC 5160

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.