Zoro Homepage

Rigid Pulling Elbow, 1/2 in, Threaded, Zinc Alloy

  • Mfr # PE1

  • Zoro # G807168474


product price: $63.59
/pk 10, $6.36/ea

Key Features

Conduit Fitting Type
Pulling Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Zinc Alloy
Includes
Aluminum Cover & Nitrile Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1
Zoro #
G807168474
UPC #
781002401308
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Rigid
Conduit Fitting Type
Pulling Elbow
Connection Type
Threaded
Material
Zinc Alloy
Includes
Aluminum Cover & Nitrile Gasket
Standards
UL & CSA Listed
Application
Connects Two Lengths of Threaded Rigid Conduit
For Use With
Rigid Conduit
Type
Pulling Elbow

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.