Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, 1-1/2" L, Nylon

  • Mfr # WDK8NW

  • Zoro # G407168782


product price: $39.25
/ea

Key Features

Anchor Length
1-1/2"
Material
Nylon
Head Type
Wafer
Drive Type
Phillips
Wall Anchor Style
Self Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDK8NW
Zoro #
G407168782
UPC #
781002815204
Country of Origin
Canada

Dimensions

Anchor Length
1-1/2"
Thread Size
#8

Details

Item
Screw Anchor
Material
Nylon
Head Type
Wafer
Drive Type
Phillips
Wall Anchor Style
Self Drilling

Description

#8 Anchor Kit Wall Driller (Nylon) Includes Phillips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.