Zoro Homepage

Screw Anchor, 1" L, Zamac Alloy

  • Mfr # WDK6

  • Zoro # G607168957


product price: $30.15
/ea

Key Features

Anchor Length
1"
Material
Zamac Alloy
Head Type
Pan
Drive Type
Combination
Wall Anchor Style
Self Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDK6
Zoro #
G607168957
UPC #
781002297802
Country of Origin
Canada

Dimensions

Anchor Length
1"

Details

Item
Screw Anchor
Material
Zamac Alloy
Head Type
Pan
Drive Type
Combination
Wall Anchor Style
Self Drilling

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.