Shop DOTTIE
See all product information
Create Account
Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK
- Mfr # TEKHW61
- Zoro # G807168498
product price:Â
$
13.48
/pk of 100, $0.13/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEKHW61
- Zoro #
- G807168498
- UPC #
- 781002174653
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Self-Drilling Screw
- Standards
- IFI-113
- Thread Type
- BSD
- Application
- Metal to Metal
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Head Height
- 0.093 to 0.080 in
- Head Dia.
- 0.328 to 0.302 in
- Drill Point Size
- #2
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.