Self Drilling Screw Kit, Zinc Plated Finish, Carbon Steel, Hex Washer Head Hex Drive

  • Mfr # TK100

  • Zoro # G207168203


product price: $53.35
/ea

Key Features

Length
1/2 in to 2 in
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex Washer
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK100
Zoro #
G207168203
UPC #
781002177708
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in to 2 in
Drive Size
5/16 in
Screw Size
#10
Number of Sizes
6

Details

Item
Self Drilling Screw Kit
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex Washer
Drive
Hex
Includes
(75) #10 x 1/2 in, (50) #10 x 3/4 in, (40) #10 x 1 in, (30) #10 x 1-1/4 in, (25) #10 x 1-1/2 in, (20) #10 x 2 in, (1) 5/16 in Magnetic Driver
Number of Pieces
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products