Self Drilling Screw Kit, Zinc Plated Finish, Carbon Steel, Pan Head Square Drive

  • Mfr # TK810DD

  • Zoro # G107168471


product price: $57.95
/ea

Key Features

Length
1/2 in to 2 in
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK810DD
Zoro #
G107168471
UPC #
781002177111
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in to 2 in
Number of Sizes
6
Screw Size
#8 to #10

Details

Item
Self Drilling Screw Kit
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Square
Includes
(75) #8 x 1/2 in, (50) #8 x 3/4 in, (40) #8 x 1 in, (75) #10 x 1/2 in, (50) #10 x 3/4 in, (40) #10 x 1 in, (1) #2 Square Drive Insert Bit
Number of Pieces
330

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products