Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK

  • Mfr # KWDD1012

  • Zoro # G007165549


product price:  $11.29
/pk 100, $0.11/ea
Sold in multiples of 2 for $22.58

Key Features

Wafer Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KWDD1012
Zoro #
G007165549
UPC #
781002156239
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Self Tapping
Item
Sheet Metal Screw
Standards
ASTM C1002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products