
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flange Hex Head 100 PK
Mfr # HWSMS1034
Zoro # G007168069
product price:Â $15.25
/pk 100, $0.15/eaKey Features
Flange Hex Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HWSMS1034
Zoro #
G007168069
UPC #
781002566021
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.