Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK

  • Mfr # DDSMS121

  • Zoro # G707168550


product price:  $16.10
/pk 100, $0.16/ea

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DDSMS121
Zoro #
G707168550
UPC #
781002601029
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products