Shop TEKS
See all product information
Create Account
Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Drive, 90 PK
- Mfr # 21332******
- Zoro # G008611083
product price:Â
$
22.39
/pk 90, $0.25/ea
Key Features
Hex Drive
Screw Size
#10
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21332******
- Zoro #
- G008611083
- UPC #
- 92097213326
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/2 in
Details
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Description
Helps you fasten metal to metal. The steel screw is ideal for use with metal of a thicker gauge. Drill point and flute remove material and size holes for threads. Install using a standard screw gun not included and a 5/16 in. hex drive bit not included. No pre-drilling required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov