
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flange Hex Head 100 PK
Mfr # HWSMS834
Zoro # G007166560
product price:Â $10.69
/pk 100, $0.11/ea
Sold in multiples of 2 for $21.38
Key Features
Flange Hex Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HWSMS834
Zoro #
G007166560
UPC #
781002565529
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.