Sheet Metal Screw Kit, Zinc Plated Finish, Carbon Steel, Pan Head Phillips/Slotted Drive

  • Mfr # 6PS

  • Zoro # G807168146


product price:  $36.75
/ea

Key Features

Length
1/2 in to 2 in
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Phillips/Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6PS
Zoro #
G807168146
UPC #
781002150152
Country of Origin
China

Dimensions

Length
1/2 in to 2 in
Number of Sizes
6
Screw Size
#6

Details

Item
Sheet Metal Screw Kit
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Phillips/Slotted
Includes
(75) 1/2 in, (75) 3/4 in, (50) 1 in, (40) 1-1/4 in, (35) 1-1/2 in, (25) 2 in
Number of Pieces
300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.