
Short Drop-In Anchor, 1/4" Dia, 3/8" L, Carbon Steel Zinc Plated, 100 PK
Mfr # DAM25
Zoro # G307166789
product price:Â $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc Plated
Thread Size
1/4"-20
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Drop-In Anchor Type
Drop In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAM25
Zoro #
G307166789
UPC #
781002852803
Country of Origin
China
Dimensions
Anchor Diameter
1/4"
Overall Length
3/8"
Thread Size
1/4"-20
Minimum Installation Depth
5/8"
Details
Item
Short Drop-In Anchor
Material
Carbon Steel
Finish
Zinc Plated
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Drop-In Anchor Type
Drop In
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.