Short Drop-In Anchor, 1/4" Dia, 7/16" L, 18-8 Stainless Steel 100 PK

  • Mfr # DAS25

  • Zoro # G507165575


product price:  $884.99
/pk 100, $8.85/ea
Free Shipping & Returns

Key Features

Overall Length
7/16"
Material
18-8 Stainless Steel
Thread Size
1/4"-20
Material Grade
304
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAS25
Zoro #
G507165575
UPC #
781002702603
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
7/16"
Thread Size
1/4"-20
Minimum Installation Depth
1"
Drill Bit Size
3/8 in.

Details

Item
Short Drop-In Anchor
Material
18-8 Stainless Steel
Material Grade
304
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Drop-In Anchor Type
Drop In

Description

Dottie 1/4"-20 Stainless Steel Drop-In Anchor - Drop-in Anchor - Stainless Steel - 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.