Short Drop-In Anchor, 5/8" Dia, 13/16" L, 18-8 Stainless Steel 25 PK

  • Mfr # DAS58

  • Zoro # G207166827


product price:  $1,544.99
/pk 25, $61.80/ea
Free Shipping & Returns

Key Features

Overall Length
13/16"
Material
18-8 Stainless Steel
Thread Size
5/8"-11
Drop-In Anchor Type
Drop In
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAS58
Zoro #
G207166827
UPC #
781002702665
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
13/16"
Thread Size
5/8"-11
Minimum Installation Depth
2-1/2"
Drill Bit Size
7/8 in.

Details

Item
Short Drop-In Anchor
Material
18-8 Stainless Steel
Drop-In Anchor Type
Drop In
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Material Grade
304

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.