Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Lag Shield, Alloy Steel 100 PK

  • Mfr # MA2

  • Zoro # G307168011


product price: $77.29
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Drill Bit Size
5/16"
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2
Zoro #
G307168011
UPC #
781002299103
Country of Origin
China

Dimensions

Drill Bit Size
5/16"
Thread Size
#8-32

Details

Item
Short Lag Shield
Material
Alloy Steel

Description

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.