Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10.3 oz, Cartridge, Clear, Silicone Base

  • Mfr # RTV10

  • Zoro # G407186724


product price: $206.99
/pk 12, $17.25/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Container Size
10.3 oz
Color
Clear
Application
Seams/Roofs, Door Frames, & Vinyl Tops
Adhesive Grouping
Room Temperature Vulcanization (RTV) Silicone Sealants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTV10
Zoro #
G407186724
UPC #
781002173656
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Seams/Roofs, Door Frames, & Vinyl Tops
Adhesive Grouping
Room Temperature Vulcanization (RTV) Silicone Sealants
Full Cure Time
20 mins
Sealant Base
Silicone
Features
Watertight, Low Odor, Flexible, Will Not Crack, Shrink or Peel, UV Resistant, Remains Flexible, Multi-Purpose, Excellent Adhesion to a Variety of Surfaces
Material
Silicone Rubber
Specific Gravity
1.04 @ 77 Degrees F
For Use With
Pipes, Joints, Vents, Air Conditioners, Etc
Standards
UL Listed; USDA For Use In Federally Inspected Meat/Poultry Plants, F.D.A. Reg. #21 CFR 177.2600, TT-S-001543A (COM-NBS) Class A, TT-S-00230C (COM-NBS) Class A And Canadian 19-GP-9MA Type 1, Conforms to NSF standard 51
Application Temp. Range
-62 Degrees F to 450 Degrees F

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.