Zoro Homepage

Silicone Sealant, 10.3 oz, Cartridge, White, Silicone Base

  • Mfr # RTV10W

  • Zoro # G307186701


product price: $206.99
/pk 12, $17.25/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
White
Application
Seams/Roofs, Door Frames, & Vinyl Tops
Adhesive Grouping
Room Temperature Vulcanization (RTV) Silicone Sealant
Full Cure Time
20 mins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTV10W
Zoro #
G307186701
UPC #
781002173670
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Seams/Roofs, Door Frames, & Vinyl Tops
Adhesive Grouping
Room Temperature Vulcanization (RTV) Silicone Sealant
Full Cure Time
20 mins
Sealant Base
Silicone
Application Temp. Range
-62 Degrees F to 450 Degrees F
Specific Gravity
1.04 @ 77 Degrees F
Standards
UL Listed; USDA For Use In Federally Inspected Meat/Poultry Plants, F.D.A. Reg. #21 CFR 177.2600, TT-S-001543A (COM-NBS) Class A, TT-S-00230C (COM-NBS) Class A And Canadian 19-GP-9MA Type 1, Conforms to NSF standard 51
For Use With
Pipes, Joints, Vents, Air Conditioners, Etc
Features
Watertight, Low Odor, Flexible, Will Not Crack, Shrink or Peel, UV Resistant, Remains Flexible, Multi-Purpose, Excellent Adhesion to a Variety of Surfaces
Material
Silicone Rubber

Description

Dottie 10.3 oz White RTV Silicone Sealant - Silicone - White - 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.