
Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK
Mfr # SA14138
Zoro # G907169036
product price: $120.60
/pk 100, $1.21/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
1-21/32"
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA14138
Zoro #
G907169036
UPC #
781002593300
Country of Origin
China
Dimensions
Anchor Diameter
1/4"
Overall Length
1-21/32"
Thread Size
1/4"-20
Details
Item
Sleeve Anchor
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Material Type
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.