Slotted Oval Wall Plate Screw Kit, Zinc Plated Finish, Carbon Steel, Stainless Steel, Brass, Nylon

  • Mfr # APS1

  • Zoro # G807168849


product price:  $88.94
/ea

Key Features

Length
1/2 in, 3/4 in, 1 in
Material
Carbon Steel, Stainless Steel, Brass, Nylon
Finish
Zinc Plated
Head Type
Oval
Drive
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APS1
Zoro #
G807168849
UPC #
781002276401
Country of Origin
China

Dimensions

Length
1/2 in, 3/4 in, 1 in
Number of Sizes
12

Details

Item
Wall Plate Screw Kit
Material
Carbon Steel, Stainless Steel, Brass, Nylon
Finish
Zinc Plated
Head Type
Oval
Drive
Slotted
Includes
(100) 1/2 in White, (100) 1/2 in Ivory, (25) 1/2 in Almond, (25) 1/2 in Stainless, (25) 1/2 in Brass, (25) 1/2 in Nylon, (25) 3/4 in White, (25) 3/4 in Ivory, (25) 3/4 in Almond, (25) 1 in White, (25) 1 in Ivory, (25) 1 in Almond
Number of Pieces
450

Description

Dottie #6-32 Assorted Wall Plate Screw Kit (12 Compartment Box) - Drywall Screw - 6 - 1" - Oval - Slotted - White, Ivory, Stainless Steel, Almond, Brass - 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.