Zoro Homepage

Strap, Conduit; EMT; Strut Use, 1-1/4 in, Steel, Galvanized

  • Mfr # OSS125

  • Zoro # G507168170


product price: $53.39
/pk 25, $2.14/ea

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Conduit Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSS125
Zoro #
G507168170
UPC #
781002855934
Country of Origin
Korea, Republic of

Details

Item
Strap
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Conduit Type
Universal
Standards
UL Listed
Type
Offset Strut Strap
Integrated Gasification Combined Cycle (IGCC)
3064
Industry Standard
nderwriters Laboratories (UL)
Master Quantity
200
Style/Type
Universal Offset Strut Staps

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.