Zoro Homepage

Strap, Conduit; EMT; Strut Use, 1 in, Steel, Galvanized

  • Mfr # OSS100

  • Zoro # G007168076


product price: $94.19
/pk 50, $1.88/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Type
Offset Strut Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSS100
Zoro #
G007168076
UPC #
781002855927
Country of Origin
Korea, Republic of

Details

Item
Strap
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Type
Offset Strut Strap
Standards
UL Listed
Conduit Type
Universal
Standard Quantity
50
Industry Standard
Underwriters Laboratories (UL)
Integrated Gasification Combined Cycle (IGCC)
3064
Style/Type
Universal Offset Strut Staps
Master Quantity
400

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.