Zoro Homepage

Strap, Conduit Use, 1-1/4 in, Steel, Zinc Plated

  • Mfr # PL40

  • Zoro # G907167971


product price: $53.29
/pk 50, $1.07/ea

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL40
Zoro #
G907167971
UPC #
781002271123
Country of Origin
China

Dimensions

Length
2-3/4"
Thickness
12 ga

Details

Item
Strap
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Type
Nail Strap
Style/Type
SER/SEU Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.