Zoro Homepage

Strap, Conduit Use, 1 in, Steel, Zinc Plated

  • Mfr # PL30

  • Zoro # G907168237


product price: $40.29
/pk 50, $0.81/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Type
Nail Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL30
Zoro #
G907168237
UPC #
781002271109
Country of Origin
China

Dimensions

Length
2-1/2"
Thickness
12 ga

Details

Item
Strap
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Type
Nail Strap
Style/Type
SER/SEU Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.