
Strut Channel/Mounting/Straps, 50PK
Mfr # SAF290
Zoro # G221850085
product price: $92.39
/pk 50, $1.85/ea
Free Shipping & Returns
Key Features
Material
Steel
Height (In.)
2 in
Type
L-Angle
Length
1-7/8 in
Finish
Electrogalvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF290
Zoro #
G221850085
UPC #
78100281750
Country of Origin
United States
Dimensions
Height (In.)
2 in
Length
1-7/8 in
Width
1-5/8 in
Details
Material
Steel
Type
L-Angle
Finish
Electrogalvanized
Description
1-7/8in x 1-5/8in x 2in, Electrogalvanized Carbon Steel, 2-Hole, 90D Angle Fitting (50 per Pack)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.