Zoro Homepage

Tie Wire, Carbon Steel, 16-1/2 AWG, 400 ft

  • Mfr # VTYG

  • Zoro # G907168596


product price: $426.00
/pk 20, $21.30/ea
Free Shipping & Returns

Key Features

Wire Size
16-1/2 AWG
Conductor Material
Carbon Steel
Length
400 ft
Wire Color
Black
Wire Gauge
16-1/2 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTYG
Zoro #
G907168596
UPC #
781002281801
Country of Origin
China

Dimensions

Wire Size
16-1/2 AWG
Length
400 ft

Details

Item
Tie Wire
Conductor Material
Carbon Steel
Wire Color
Black
Wire Gauge
16-1/2 ga
Application
Secures PVC Conduit in Trenches, Secures Rebar and Drop Ceilings

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.