Zoro Homepage

Toggle Bolt, 2" L, Carbon Steel, 50 PK

  • Mfr # TBC82

  • Zoro # G707168598


product price: $30.15
/pk 50, $0.60/ea

Key Features

Anchor Length
2"
Thread Size
1/8"-40
Material
Carbon Steel
Drive Type
Combination Phillips/Slotted
Toggle Bolt Type
Toggle Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC82
Zoro #
G707168598
UPC #
781002168485
Country of Origin
China

Dimensions

Anchor Length
2"
Thread Size
1/8"-40
Usable Length
2 in
Anchor Thread Size
1/8"-40

Details

Item
Toggle Bolt
Material
Carbon Steel
Drive Type
Combination Phillips/Slotted
Toggle Bolt Type
Toggle Bolt

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.