Zoro Homepage

Toggle Bolt, 3" L, Carbon Steel, 50 PK

  • Mfr # TBC83

  • Zoro # G007168564


product price: $32.99
/pk 50, $0.66/ea

Key Features

Anchor Length
3"
Thread Size
1/8"-40
Material
Carbon Steel
Drive Type
Combination Phillips/Slotted
Usable Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC83
Zoro #
G007168564
UPC #
781002168461
Country of Origin
China

Dimensions

Anchor Length
3"
Thread Size
1/8"-40
Usable Length
3 in
Anchor Thread Size
1/8"-40
Anchor Diameter
1/8 in.

Details

Item
Toggle Bolt
Material
Carbon Steel
Drive Type
Combination Phillips/Slotted
Toggle Bolt Type
Toggle Bolt
Head Type
Mushroom Head

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.