Zoro Homepage

Triple-Grip Screw Anchor, 1-1/2" L, Nylon

  • Mfr # TG12KHXTP

  • Zoro # G807168801


product price: $20.49
/ea

Key Features

Anchor Length
1-1/2"
Sub-Brand
Triple-Grip
Material
Nylon
Drive Type
Combination
Drill Bit Size
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG12KHXTP
Zoro #
G807168801
UPC #
781002816690
Country of Origin
China

Dimensions

Anchor Length
1-1/2"
Drill Bit Size
3/8 in.

Details

Item
Screw Anchor
Sub-Brand
Triple-Grip
Material
Nylon
Drive Type
Combination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.